EMT Conduit Elbow, 45 Deg, 1/2 In

POWER FIRST| Zoro #: G2465276| Mfr #: 2CLL2

$3.30 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2465276 Mfr #: 2CLL2
Conduit Fitting Type: ElbowConduit Trade Size: 1/2"
Standards: UL 6, ANSI C80.1, B1.20.1Overall Length: 10-3/16"
Item: Elbow 45 DegreeFor Use With: EMT Conduit
Conduit Fitting Material: SteelFor Conduit Type: EMT
Country of Origin (subject to change): Mexico

Product Description

Elbow 45 Degree, For Conduit Type EMT, Conduit Fitting Type Elbow, Conduit Trade Size 1/2 In., Conduit Fitting Material Steel, Overall Length 10-3/16 In., For Use With EMT Conduit

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.