EMT Conduit Elbow, 45 Deg, 2 In

POWER FIRST| Zoro #: G1894173| Mfr #: 2CLL7

$26.37 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 16-15/16"For Conduit Type: EMTStandards: UL 6, ANSI C80.1, B1.20.1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1894173 Mfr #: 2CLL7
Overall Length: 16-15/16"For Conduit Type: EMT
Standards: UL 6, ANSI C80.1, B1.20.1Item: Elbow 45 Degree
For Use With: EMT ConduitConduit Fitting Material: Steel
Conduit Trade Size: 2"Conduit Fitting Type: Elbow
Country of Origin (subject to change): Mexico

Description

Elbow 45 Degree, For Conduit Type EMT, Conduit Fitting Type Elbow, Conduit Trade Size 2 In., Conduit Fitting Material Steel, Overall Length 16-15/16 In., For Use With EMT Conduit

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews