EMT Conduit Elbow, 90 Deg, 2 In

POWER FIRST| Zoro #: G1264067| Mfr #: 2CLL1

$42.29 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Elbow 90 DegreeConduit Fitting Material: SteelOverall Length: 24"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1264067 Mfr #: 2CLL1
Item: Elbow 90 DegreeConduit Fitting Material: Steel
Overall Length: 24"For Conduit Type: EMT
For Use With: EMT ConduitConduit Fitting Type: Elbow
Standards: UL 6, ANSI C80.1, B1.20.1Conduit Trade Size: 2"
Country of Origin (subject to change): Mexico

Description

Elbow 90 Degree, For Conduit Type EMT, Conduit Fitting Type Elbow, Conduit Trade Size 2 In., Conduit Fitting Material Steel, Overall Length 24 In., For Use With EMT Conduit

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews