DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Ext. Cord Plug Protector, 0.43"-0.48"

POWER FIRST| Zoro #: G2169851| Mfr #: 5YL48

$31.40 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: NEC/OSHA
Item: Extension Cord Plug Protector
Color: Yellow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2169851 Mfr #: 5YL48
Standards: NEC/OSHAItem: Extension Cord Plug Protector
Color: YellowCable Range: 0.425" to 0.475"
Resistant: WeatherCountry of Origin (subject to change): Honduras

Description

Heavy Duty Cord Lock, Weather Proof

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews