SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

10 ft. 12/3 Locking Extension Cord SJTW

POWER FIRST| Zoro #: G1405205| Mfr #: 1XUR8

$22.37 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 125Item: Locking Extension CordPower Indicator: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1405205 Mfr #: 1XUR8
Voltage: 125Item: Locking Extension Cord
Power Indicator: NoGauge/Conductor: 12/3
Jacket Material: PVCShape: ROUND
Cord Length: 10 ft.Max. Amps: 15
Number of Outlets: 1NEMA Plug Configuration: 5-15P
Standards: UL, cULNEC Cord Designation: SJTW
NEMA Receptacle Configuration: 5-15RNominal Outside Dia.: 0.565"
Temp. Range: -40 Degrees to 167 Degrees FJacket Color: Yellow with Black Stripe
Indoor/Outdoor: Indoor, OutdoorWatts: 1875
Country of Origin (subject to change): China

Description

Locking Extension Cord, Indoor, Outdoor, Cord Length 10 ft., 12/3, Max. Amps 15, Voltage 125, NEMA Plug Configuration 5-15P, NEMA Receptacle Configuration 5-15R, Number of Outlets 1, Watts 1875, Jacket Material PVC, NEC Cord Designation SJTW, Yellow with Black Stripe, Round, Temp. Range -40 Degrees to 167 Degrees F, Power Indicator No

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews