SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

10 ft. 14/3 Locking Extension Cord SJTW

POWER FIRST| Zoro #: G0454702| Mfr #: 1XUR7

$15.79 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Jacket Color: Orange with Black StripeVoltage: 125Cord Length: 10 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0454702 Mfr #: 1XUR7
Jacket Color: Orange with Black StripeVoltage: 125
Cord Length: 10 ft.Nominal Outside Dia.: 0.335"
Gauge/Conductor: 14/3Temp. Range: -40 Degrees to 167 Degrees F
Jacket Material: PVCNEMA Plug Configuration: 5-15P
NEC Cord Designation: SJTWMax. Amps: 15
Item: Locking Extension CordWatts: 1875
Power Indicator: NoIndoor/Outdoor: Indoor, Outdoor
Number of Outlets: 1Shape: ROUND
Standards: UL, cULNEMA Receptacle Configuration: 5-15R
Country of Origin (subject to change): China

Description

Locking Extension Cord, Indoor, Outdoor, Cord Length - Ext. Cords and Outlet Strips 10 ft., Gauge/Conductor - Ext. Cords and Outlet Strips 14/3, Max. Amps - Ext. Cords and Outlet Strips 15.0, 120VAC, 5-15P, 5-15R, Number of Outlets 1, Orange with Black Stripe, Jacket Material - Ext. Cords and Outlet Strips PVC, SJTW, Shape - Ext. Cords and Outlet Strips Round, Temp. Range - Ext. Cords and Outlet Strips -40 Degrees to 167 Degrees F, Power Indicator No

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews