- Home
- /
- Electrical Supplies
- /
- Wire & Cable
- /
- Extension Cords & Power Strips
- /
- Extension Cords
- /
- 10 ft. 16/3 Locking Extension Cord SJTW
Shop Alternate Products
This Product is Discontinued
Power First
10 ft. 16/3 Locking Extension Cord SJTW (Discontinued)
Mfr # 1XUR6
Zoro # G1932795
This Product is Discontinued
Key Features
- Cord Length 10 ft.
- Gauge/Conductor 16/3
- Number of Outlets 1
- Voltage 125V AC
- Max. Amps 13A
- Brand Power First
- MFR #1XUR6
- Zoro #G1932795
- UPC #190735587119
- Country of OriginChina
- Category Extension Cords
Dimensions
Cord Length | 10 ft. |
Nominal Outside Dia. | 0.32" |
Cord Length - Ext. Cords and Outlet Strips | 10 ft. |
Wire Size | 16 AWG |
Details
Gauge/Conductor | 16/3 |
Number of Outlets | 1 |
Voltage | 125V AC |
Max. Amps | 13A |
Jacket Color | Orange |
NEMA Receptacle Configuration | 5-15R |
NEMA Plug Configuration | 5-15p |
NEC Cord Designation | SJTW |
Watts | 1625 |
Jacket Material - Ext. Cords and Outlet Strips | PVC |
Item | Locking Extension Cord |
Shape | ROUND |
Voltage - Ext. Cords and Outlet Strips | 120VAC |
Plug Configuration - Ext. Cords and Power Strips | Straight, No Swivel |
Jacket Material | PVC |
NEMA Plug Configuration - Ext. Cords and Outlet Strips | 5-15P |
Gauge/Conductor - Ext. Cords and Outlet Strips | 16/3 |
Power Indicator | No |
Max. Amps - Ext. Cords and Outlet Strips | 13.0 |
Temp. Range - Ext. Cords and Outlet Strips | -40 Degrees to 167 Degrees F |
Temp. Range | -40 Degrees to 167 Degrees F |
Indoor/Outdoor | Indoor, Outdoor |
Shape - Ext. Cords and Outlet Strips | Round |
NEC Cord Designation - Ext. Cords and Outlet Strips | SJTW |
Standards | UL/cUL |
Plug Configuration | NEMA 5-15P |
Trade Designation | SJTW |
Cord Ending | Cage Lock |
Temp. Rating | -40 Degrees to 167 Degrees F |
Cord Shape | Round |
Location | Outdoor |
Number of Conductors | 3 |
Plug Style | Straight |
Receptacle Configuration | NEMA 5-15R |
Max. Watts | 1625W |
Description
Locking Extension Cord, Location Outdoor, Cord Length 10 ft., Wire Size 16 AWG, Max. Amps 13.0, Voltage 125VAC, Plug Configuration NEMA 5-15P, Receptacle Configuration NEMA 5-15R, Cord Ending Cage Lock, Number of Outlets 1, Jacket Color Orange, Jacket Material PVC, Trade Designation SJTW, Cord Shape Round, Temp. Rating -40 Degrees to 167 Degrees F, Number of Conductors 3, Power Indicator No, Plug Style Straight, Max. Watts 1625W, Nominal Outside Dia. 0.32 In.
Documents & Resources
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov