BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

100 ft. 10/3 Lighted Extension Cord SJTW

POWER FIRST| Zoro #: G1833641| Mfr #: 1XUP9

$214.83 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Jacket Color: YellowVoltage: 125Cord Length: 100 Ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1833641 Mfr #: 1XUP9
Jacket Color: YellowVoltage: 125
Cord Length: 100 Ft.Nominal Outside Dia.: 0.575"
Gauge/Conductor: 10/3Temp. Range: -40 Degrees to 167 Degrees F
Jacket Material: PVCNEMA Plug Configuration: 5-15P
NEC Cord Designation: SJTWMax. Amps: 15
Item: Lighted Extension CordWatts: 1875
Power Indicator: YesIndoor/Outdoor: Indoor, Outdoor
Number of Outlets: 1Shape: ROUND
Standards: UL, cULNEMA Receptacle Configuration: 5-15R
Country of Origin (subject to change): Indonesia

Description

Lighted Extension Cord, Indoor, Outdoor, Cord Length - Ext. Cords and Outlet Strips 100 ft., Gauge/Conductor - Ext. Cords and Outlet Strips 10/3, Max. Amps - Ext. Cords and Outlet Strips 15.0, 120VAC, 5-15P, 5-15R, Number of Outlets 1, Yellow, Jacket Material - Ext. Cords and Outlet Strips PVC, SJTW, Shape - Ext. Cords and Outlet Strips Round, Temp. Range - Ext. Cords and Outlet Strips -40 Degrees to 167 Degrees F, Power Indicator Yes

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews