100 ft. 12/3 Locking Extension Cord SJTW

POWER FIRST| Zoro #: G0576773| Mfr #: 1XUV1

$153.30 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0576773 Mfr #: 1XUV1
NEMA Receptacle Configuration: 5-15RJacket Material: PVC
Voltage: 125NEMA Plug Configuration: 5-15P
Item: Locking Extension CordGauge/Conductor: 12/3
Max. Amps: 15Watts: 1875
Jacket Color: Yellow with Black StripePower Indicator: No
Number of Outlets: 1Standards: UL, CUL
Shape: RoundCord Length: 100 ft.
Temp. Range: -40 Degrees to 167 Degrees FNEC Cord Designation: SJTW
Nominal Outside Dia.: 0.425"Indoor/Outdoor: Indoor, Outdoor
Country of Origin (subject to change): China

Product Description

Locking Extension Cord, Indoor, Outdoor, Cord Length 100 ft., 12/3, Max. Amps 15, Voltage 125, NEMA Plug Configuration 5-15P, NEMA Receptacle Configuration 5-15R, Number of Outlets 1, Watts 1875, Jacket Material PVC, NEC Cord Designation SJTW, Yellow with Black Stripe, Round, Temp. Range -40 Degrees to 167 Degrees F, Power Indicator No

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.