SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

100 ft. 12/3 Lighted Extension Cord SJTW

POWER FIRST| Zoro #: G2029237| Mfr #: 1FD57

$103.53 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
NEMA Plug Configuration: 5-15PNominal Outside Dia.: 0.425"Gauge/Conductor: 12/3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2029237 Mfr #: 1FD57
NEMA Plug Configuration: 5-15PNominal Outside Dia.: 0.425"
Gauge/Conductor: 12/3Temp. Range: -40 Degrees to 167 Degrees F
Number of Outlets: 1NEMA Receptacle Configuration: 5-15R
Cord Length: 100 Ft.NEC Cord Designation: SJTW
Jacket Color: Yellow with Black StripeVoltage: 125
Power Indicator: YesItem: Lighted Extension Cord
Max. Amps: 15Jacket Material: PVC
Standards: UL/cULIndoor/Outdoor: Indoor, Outdoor
Watts: 1875Shape: ROUND
Country of Origin (subject to change): Indonesia

Description

Lighted Extension Cord, Indoor, Outdoor, Cord Length 100 ft., 12/3, Max. Amps 15, Voltage 125, NEMA Plug Configuration 5-15P, NEMA Receptacle Configuration 5-15R, Number of Outlets 1, Watts 1875, Jacket Material PVC, NEC Cord Designation SJTW, Yellow with Black Stripe, Round, Temp. Range -40 Degrees to 167 Degrees F, Power Indicator Yes

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews