KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

100 ft. 14/3 Locking Extension Cord SJTW

POWER FIRST| Zoro #: G1404103| Mfr #: 1XUT9

$86.87 /ea

This item ships free. Details.Standard ground shipping.
Details:
NEMA Plug Configuration: 5-15P
Voltage: 125
Jacket Color: Orange with Black Stripe
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1404103 Mfr #: 1XUT9
NEMA Plug Configuration: 5-15PVoltage: 125
Jacket Color: Orange with Black StripeNumber of Outlets: 1
Jacket Material: PVCShape: ROUND
Cord Length: 100 Ft.Power Indicator: No
Gauge/Conductor: 14/3Temp. Range: -40 Degrees to 167 Degrees F
Nominal Outside Dia.: 0.360"Item: Locking Extension Cord
NEC Cord Designation: SJTWMax. Amps: 13
Watts: 1625Indoor/Outdoor: Indoor, Outdoor
Standards: UL, cULNEMA Receptacle Configuration: 5-15R
Country of Origin (subject to change): China

Description

Locking Extension Cord, Indoor, Outdoor, Cord Length 100 ft., 14/3, Max. Amps 13, Voltage 125, NEMA Plug Configuration 5-15P, NEMA Receptacle Configuration 5-15R, Number of Outlets 1, Watts 1625, Jacket Material PVC, NEC Cord Designation SJTW, Orange with Black Stripe, Round, Temp. Range -40 Degrees to 167 Degrees F, Power Indicator No

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews