KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

100 ft. 16/3 Lighted Extension Cord SJTW

POWER FIRST| Zoro #: G0533495| Mfr #: 1FD54

$54.59 /ea

This item ships free. Details.Standard ground shipping.
Details:
NEMA Plug Configuration: 5-15P
Voltage: 125
Jacket Color: Orange
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0533495 Mfr #: 1FD54
NEMA Plug Configuration: 5-15PVoltage: 125
Jacket Color: OrangeNumber of Outlets: 1
Jacket Material: PVCShape: ROUND
Cord Length: 100 Ft.Power Indicator: Yes
Gauge/Conductor: 16/3Temp. Range: -40 Degrees to 167 Degrees F
Nominal Outside Dia.: 0.318"Item: Lighted Extension Cord
NEC Cord Designation: SJTWMax. Amps: 10
Watts: 1250Indoor/Outdoor: Indoor, Outdoor
Standards: UL/cULNEMA Receptacle Configuration: 5-15R
Country of Origin (subject to change): Indonesia

Description

Lighted Extension Cord, Indoor, Outdoor, Cord Length 100 ft., 16/3, Max. Amps 10, Voltage 125, NEMA Plug Configuration 5-15P, NEMA Receptacle Configuration 5-15R, Number of Outlets 1, Watts 1250, Jacket Material PVC, NEC Cord Designation SJTW, Orange, Round, Temp. Range -40 Degrees to 167 Degrees F, Power Indicator Yes

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews