Power First
90 ft. 14/3 Lighted Locking Extension Cord SJTOW
Mfr # 4FZY7
Zoro # G1710256
Free Shipping & Returns
$91.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 90 ft
- Gauge/Conductor 14/3
- Number of Outlets 1
- Voltage 125V AC
- Max. Amps 13 A
Explore More Products
- POWER FIRST 10 ft. 14/3 3-Outlet Extension Cord SJTW 1FD64
- POWER FIRST 2 ft. 12/3 3-Outlet Lighted Extension Cord STW 4DB72
- POWER FIRST 25 ft. 16/3 Extension Cord SJTW 3EA98
- POWER FIRST 15 ft. 16/2 3-Outlet Extension Cord SPT-2 1FD70
- POWER FIRST 50 ft. 12/3 3-Outlet Lighted Extension Cord SJTOW 4GAC5
- POWER FIRST 100 ft. Extension Cord 10/3 Gauge YL 52NY21
- FLEXIDUCT 12 ft. 16/3 Extension Cord w/Cover SPT-2 12' EF3
- POWER FIRST 50 ft. 12/3 Extension Cord SPT-3 1FD62
- SOUTHWIRE Extension Cord, 14 AWG, 125VAC, 25 ft. L 2467SW8806
- AC WORKS 10ft Household 15A Extension Cord with Locking Female Connector S515PR-120QL
- POWER FIRST 50 ft. 14/3 Lighted Extension Cord SJTW 1FD55
- Power First Extension Cords