SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

50 ft. 12/3 Lighted Extension Cord SJTOW

POWER FIRST| Zoro #: G1376943| Mfr #: 4GAC1

$68.89 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Jacket Color: YellowVoltage: 125Cord Length: 50 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1376943 Mfr #: 4GAC1
Jacket Color: YellowVoltage: 125
Cord Length: 50 ft.Nominal Outside Dia.: 0.425"
Gauge/Conductor: 12/3Temp. Range: -58 Degrees to 194 Degrees F
Jacket Material: PVCNEMA Plug Configuration: 5-15P
NEC Cord Designation: SJTOWMax. Amps: 15
Item: Lighted Extension CordWatts: 1875
Power Indicator: YesIndoor/Outdoor: Indoor, Outdoor
Number of Outlets: 1Shape: ROUND
Standards: UL/cULNEMA Receptacle Configuration: 5-15R
Country of Origin (subject to change): Indonesia

Description

Lighted Extension Cord, Indoor, Outdoor, Cord Length - Ext. Cords and Outlet Strips 50 ft., Gauge/Conductor - Ext. Cords and Outlet Strips 12/3, Max. Amps - Ext. Cords and Outlet Strips 15.0, 120VAC, 5-15P, 5-15R, Number of Outlets 1, Yellow, Jacket Material - Ext. Cords and Outlet Strips PVC, SJTOW, Shape - Ext. Cords and Outlet Strips Round, Temp. Range - Ext. Cords and Outlet Strips -58 Degrees to 194 Degrees F, Power Indicator Yes

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews