BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

90 ft. 12/3 Lighted Locking Extension Cord SJTOW

POWER FIRST| Zoro #: G1367274| Mfr #: 4FZY9

$137.31 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Shape: ROUNDIndoor/Outdoor: Indoor, OutdoorTemp. Range: -58 Degrees to 194 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1367274 Mfr #: 4FZY9
Shape: ROUNDIndoor/Outdoor: Indoor, Outdoor
Temp. Range: -58 Degrees to 194 Degrees FPower Indicator: Yes
Voltage: 125Cord Length: 90 ft.
Standards: UL/cULJacket Material: PVC
Max. Amps: 15Jacket Color: Yellow
NEC Cord Designation: SJTOWNominal Outside Dia.: 0.425"
NEMA Receptacle Configuration: 5-15RWatts: 1875
NEMA Plug Configuration: 5-15PNumber of Outlets: 1
Gauge/Conductor: 12/3Item: Lighted and Locking Extension Cord
Country of Origin (subject to change): Indonesia

Description

Lighted and Locking Extension Cord, Indoor, Outdoor, Cord Length 90 ft., 12/3, Max. Amps 15, Voltage 125, NEMA Plug Configuration 5-15P, NEMA Receptacle Configuration 5-15R, Number of Outlets 1, Watts 1875, Jacket Material PVC, NEC Cord Designation SJTOW, Yellow, Round, Temp. Range -58 Degrees to 194 Degrees F, Power Indicator Yes

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews