KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

45 ft. 14/3 Lighted Locking Extension Cord SJTOW

POWER FIRST| Zoro #: G1986101| Mfr #: 4FZY6

$46.75 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
NEMA Plug Configuration: 5-15P
Voltage: 125
Jacket Color: Yellow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1986101 Mfr #: 4FZY6
NEMA Plug Configuration: 5-15PVoltage: 125
Jacket Color: YellowNumber of Outlets: 1
Jacket Material: PVCShape: ROUND
Cord Length: 45 ft.Power Indicator: Yes
Gauge/Conductor: 14/3Temp. Range: -58 Degrees to 194 Degrees F
Nominal Outside Dia.: 0.350"Item: Lighted and Locking Extension Cord
NEC Cord Designation: SJTOWMax. Amps: 15
Watts: 1875Indoor/Outdoor: Indoor, Outdoor
Standards: UL/cULNEMA Receptacle Configuration: 5-15R
Country of Origin (subject to change): Indonesia

Description

Lighted and Locking Extension Cord, Indoor, Outdoor, Cord Length 45 ft., 14/3, Max. Amps 15, Voltage 125, NEMA Plug Configuration 5-15P, NEMA Receptacle Configuration 5-15R, Number of Outlets 1, Watts 1875, Jacket Material PVC, NEC Cord Designation SJTOW, Yellow, Round, Temp. Range -58 Degrees to 194 Degrees F, Power Indicator Yes

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews