PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

100 ft. 10/3 Lighted Extension Cord SJTOW

POWER FIRST| Zoro #: G0646265| Mfr #: 4FZZ8

$272.49 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Shape: ROUNDIndoor/Outdoor: Indoor, OutdoorTemp. Range: -58 Degrees to 194 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0646265 Mfr #: 4FZZ8
Shape: ROUNDIndoor/Outdoor: Indoor, Outdoor
Temp. Range: -58 Degrees to 194 Degrees FPower Indicator: Yes
Voltage: 125Cord Length: 100 Ft.
Standards: UL/cULJacket Material: PVC
Max. Amps: 20Jacket Color: Yellow
NEC Cord Designation: SJTOWNominal Outside Dia.: 0.575"
NEMA Receptacle Configuration: 5-20RWatts: 2500
NEMA Plug Configuration: 5-20PNumber of Outlets: 1
Gauge/Conductor: 10/3Item: Lighted Extension Cord
Country of Origin (subject to change): Indonesia

Description

Lighted Extension Cord, Indoor, Outdoor, Cord Length - Ext. Cords and Outlet Strips 100 ft., Gauge/Conductor - Ext. Cords and Outlet Strips 10/3, Max. Amps - Ext. Cords and Outlet Strips 20.0, 120VAC, 5-20P, 5-20R, Number of Outlets 1, Yellow, Jacket Material - Ext. Cords and Outlet Strips PVC, SJTOW, Shape - Ext. Cords and Outlet Strips Round, Temp. Range - Ext. Cords and Outlet Strips -58 Degrees to 194 Degrees F, Power Indicator Yes

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews