Power First
50 ft. 10/3 Lighted Extension Cord SJTOW
Mfr # 4FZZ7
Zoro # G0958465
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge/Conductor 10/3
- Number of Outlets 1
- Voltage 125V AC
- Max. Amps 20 A
- Jacket Color Yellow
Explore More Products
- POWER FIRST 100 ft. 10/3 Lighted Extension Cord SJTOW 4FZZ8
- POWER FIRST 10 ft. 14/3 3-Outlet Extension Cord SJTW 1FD64
- POWER FIRST 50 ft. Extension Cord 16/3 Gauge OR 52NY14
- POWER FIRST 10 ft. 12/3 3-Outlet Extension Cord SJTW 1FD67
- POWER FIRST 100 ft. 14/3 Lighted Extension Cord SJTW 1FD56
- POWER FIRST 25 ft. 10/3 Lighted Extension Cord SJTW 1XUP7
- POWER FIRST 90 ft. 14/3 Lighted Locking Extension Cord SJTOW 4FZY7
- FELLOWES 9 ft. 1 Outlet Gray Extension Cord 99595
- POWER FIRST 100 ft. 16/3 Extension Cord SPT-2 1FD60
- DEFENDER CABLE 10/3 Gauge, 50 ft SJTW wLighted Ends, UL and ETL Listed Contractor Grade Extension Cord DCE-410-44
- POWER FIRST 10 ft. 14/3 3-Outlet Lighted Extension Cord SJTOW 4GAC7
- Power First Extension Cords