25 ft. 14/3 Lighted Extension Cord SJTW

POWER FIRST| Zoro #: G1123945| Mfr #: 3EA99

$23.68 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Gauge/Conductor: 14/3Power Indicator: YesNominal Outside Dia.: 0.350"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1123945 Mfr #: 3EA99
Gauge/Conductor: 14/3Power Indicator: Yes
Nominal Outside Dia.: 0.350"Temp. Range: -40 Degrees to 167 Degrees F
NEMA Plug Configuration: 5-15PJacket Color: Orange with Black Stripe
Standards: UL/cULMax. Amps: 15
NEC Cord Designation: SJTWItem: Lighted Extension Cord
Cord Length: 25 ft.Voltage: 125
Number of Outlets: 1Shape: ROUND
Jacket Material: PVCWatts: 1875
NEMA Receptacle Configuration: 5-15RIndoor/Outdoor: Indoor, Outdoor
Country of Origin (subject to change): Indonesia

Description

Lighted Extension Cord, Indoor, Outdoor, Cord Length 25 ft., 14/3, Max. Amps 15, Voltage 125, NEMA Plug Configuration 5-15P, NEMA Receptacle Configuration 5-15R, Number of Outlets 1, Watts 1875, Jacket Material PVC, NEC Cord Designation SJTW, Orange with Black Stripe, Round, Temp. Range -40 Degrees to 167 Degrees F, Power Indicator Yes

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews