25 ft. 16/3 Locking Extension Cord SJTW

POWER FIRST| Zoro #: G1563484| Mfr #: 1XUR9

$20.05 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Jacket Color: OrangeVoltage: 125Cord Length: 25 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1563484 Mfr #: 1XUR9
Jacket Color: OrangeVoltage: 125
Cord Length: 25 ft.Nominal Outside Dia.: 0.325"
Gauge/Conductor: 16/3Temp. Range: -40 Degrees to 167 Degrees F
Jacket Material: PVCNEMA Plug Configuration: 5-15P
NEC Cord Designation: SJTWMax. Amps: 13
Item: Locking Extension CordWatts: 1625
Power Indicator: NoIndoor/Outdoor: Indoor, Outdoor
Number of Outlets: 1Shape: ROUND
Standards: UL, cULNEMA Receptacle Configuration: 5-15R
Country of Origin (subject to change): China

Description

Locking Extension Cord, Indoor, Outdoor, Cord Length - Ext. Cords and Outlet Strips 25 ft., Gauge/Conductor - Ext. Cords and Outlet Strips 16/3, Max. Amps - Ext. Cords and Outlet Strips 13.0, 120VAC, 5-15P, 5-15R, Number of Outlets 1, Orange, Jacket Material - Ext. Cords and Outlet Strips PVC, SJTW, Shape - Ext. Cords and Outlet Strips Round, Temp. Range - Ext. Cords and Outlet Strips -40 Degrees to 167 Degrees F, Power Indicator No

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews