DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

50 ft. 16/3 Extension Cord SPT-2

POWER FIRST| Zoro #: G1556554| Mfr #: 1FD59

$29.40 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shape: Flat
Indoor/Outdoor: Indoor
Temp. Range: 32 Degrees to 140 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1556554 Mfr #: 1FD59
Shape: FlatIndoor/Outdoor: Indoor
Temp. Range: 32 Degrees to 140 Degrees FPower Indicator: No
Voltage: 125Cord Length: 50 ft.
Jacket Material: PVCMax. Amps: 13
Jacket Color: YellowNEC Cord Designation: SPT-2
NEMA Receptacle Configuration: 5-15RWatts: 1625
NEMA Plug Configuration: 5-15PNumber of Outlets: 1
Gauge/Conductor: 16/3Item: Extension Cord
Country of Origin (subject to change): Indonesia

Description

Extension Cord, Indoor, Cord Length 50 ft., 16/3, Max. Amps 13, Voltage 125, NEMA Plug Configuration 5-15P, NEMA Receptacle Configuration 5-15R, Number of Outlets 1, Watts 1625, Jacket Material PVC, NEC Cord Designation SPT-2, Yellow, Flat, Temp. Range 32 Degrees to 140 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews