50 ft. 14/3 Lighted Extension Cord SJTW

POWER FIRST| Zoro #: G0935663| Mfr #: 1FD55

$38.43 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shape: ROUND
Indoor/Outdoor: Indoor, Outdoor
Temp. Range: -40 Degrees to 167 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0935663 Mfr #: 1FD55
Shape: ROUNDIndoor/Outdoor: Indoor, Outdoor
Temp. Range: -40 Degrees to 167 Degrees FPower Indicator: Yes
Voltage: 125Cord Length: 50 ft.
Standards: UL/cULJacket Material: PVC
Max. Amps: 15Jacket Color: Orange with Black Stripe
NEC Cord Designation: SJTWNominal Outside Dia.: 0.350"
NEMA Receptacle Configuration: 5-15RWatts: 1875
NEMA Plug Configuration: 5-15PNumber of Outlets: 1
Gauge/Conductor: 14/3Item: Lighted Extension Cord
Country of Origin (subject to change): Indonesia

Description

Lighted Extension Cord, Indoor, Outdoor, Cord Length 50 ft., 14/3, Max. Amps 15, Voltage 125, NEMA Plug Configuration 5-15P, NEMA Receptacle Configuration 5-15R, Number of Outlets 1, Watts 1875, Jacket Material PVC, NEC Cord Designation SJTW, Orange with Black Stripe, Round, Temp. Range -40 Degrees to 167 Degrees F, Power Indicator Yes

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews