Power First
100 ft. 12/3 6-Outlet Lighted Extension Cord SJTOW
Mfr # 4GAD8
Zoro # G1033812
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge/Conductor 12/3
- Number of Outlets 6
- Voltage 125V AC
- Max. Amps 15 A
- Jacket Color Yellow
Explore More Products
- POWER FIRST 50 ft. 12/3 6-Outlet Lighted Extension Cord SJTOW 4GAD7
- POWER FIRST 25 ft. 12/3 6-Outlet Lighted Extension Cord SJTOW 4GAD6
- POWER FIRST 6ft. 12/3 6-Outlet Lighted Extension Cord SJTOW 4GAD5
- POWER FIRST 100 ft. 12/3 Lighted Extension Cord SJTW 21RJ53
- POWER FIRST 25 ft. 10/3 Lighted Extension Cord SJTW 1XUP7
- POWER FIRST 50 ft. 10/3 Lighted Extension Cord SJTOW 4GAC3
- POWER FIRST 90 ft. 14/3 Lighted Locking Extension Cord SJTOW 4FZY7
- POWER FIRST 50 ft. 14/3 Lighted Extension Cord SJTW 21RJ52
- POWERWELD 50' Outdoor/Indoor Extension Cord, 125V EC50-BL
- GLOBAL INDUSTRIAL 100 Ft. Outdoor Extension Cord, 16/3 Ga, 10A, Orange 500793
- C-LINE PRODUCTS 10 ft. Black Power Extension and Cord Cover 79101
- Power First Extension Cords