BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

8 ft. 16/2 Extension Cord HPN

POWER FIRST| Zoro #: G1056246| Mfr #: 1FD75

$8.39 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Jacket Color: BlackVoltage: 125Cord Length: 8 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1056246 Mfr #: 1FD75
Jacket Color: BlackVoltage: 125
Cord Length: 8 ft.Nominal Outside Dia.: 0.157" x 0.307"
Gauge/Conductor: 16/2Jacket Material: Rubber
NEMA Plug Configuration: 1-15PNEC Cord Designation: HPN
Max. Amps: 13Item: Extension Cord
Watts: 1625Temp. Range: -4 Degrees to 194 Degrees F
Indoor/Outdoor: IndoorNumber of Outlets: 1
Shape: FlatStandards: UL/cUL
NEMA Receptacle Configuration: 1-15RCountry of Origin (subject to change): Indonesia

Description

Extension Cord, Indoor, Cord Length - Ext. Cords and Outlet Strips 8 ft., Gauge/Conductor - Ext. Cords and Outlet Strips 16/2, Max. Amps - Ext. Cords and Outlet Strips 13.0, 120VAC, 1-15P, 1-15R, Number of Outlets 1, Black, Jacket Material - Ext. Cords and Outlet Strips Rubber, HPN, Shape - Ext. Cords and Outlet Strips Flat, Temp. Range - Ext. Cords and Outlet Strips -4 Degrees to 194 Degrees F, Straight, No Swivel Plug Configuration - Ext. Cords and Power Strips, Watts 1625

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews