Power First
9 ft. 16/3 3-Outlet Extension Cord SJT
Mfr # 1FD72
Zoro # G0501024
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 9 ft
- Gauge/Conductor 16/3
- Number of Outlets 3
- Voltage 125V AC
- Max. Amps 13 A
Explore More Products
- POWER FIRST 100 ft. 10/3 Lighted Extension Cord SJTOW 4FZZ8
- POWER FIRST 100 ft. 14/3 Lighted Extension Cord SJTOW 4GAA9
- POWER FIRST 50 ft. 16/3 Lighted Extension Cord SJTW 1FD53
- POWER FIRST 50 ft. 10/3 3-Outlet Lighted Extension Cord SJTW 1XUR3
- POWER FIRST 9 ft. 12/3 Extension Cord SPT-3 3AY47
- POWER FIRST 25 ft. Extension Cord 16/3 Gauge OR 52NY15
- POWER FIRST 90 ft. 14/3 Lighted Locking Extension Cord SJTOW 4FZY7
- MONOPRICE Ms-Cau2E10 Usb 2.0 Extension 32Ft Cordset Cable MS-CAU2E10
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 50 ft. L 64816901
- SOUTHWIRE Polar/Solar Extension Cord, 10/3 AWG Cable, Female Receptacle, 25 ft L, 15 A, 125 V, Bright Yellow 1787SW0002
- SUPERIOR ELECTRIC Shore Power Extension Cord NEMA L5-30P 30 Amp STOW NEMA L5-30R 10AWG/3, 25ft RVA1558
- Power First Extension Cords