6 ft. 16/2 3-Outlet LCDI Lighted Extension Cord SJT

POWER FIRST| Zoro #: G1396954| Mfr #: 2XYP7

$30.02 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1396954 Mfr #: 2XYP7
NEMA Receptacle Configuration: 5-15RNEMA Plug Configuration: 5-15P
Jacket Material: PVCVoltage: 125
Item: LCDI Lighted Extension CordGauge/Conductor: 16/2
Max. Amps: 13Watts: 1625
Jacket Color: WhitePower Indicator: Yes
Number of Outlets: 3Standards: UL, CSA
Shape: ROUNDCord Length: 6 ft.
Temp. Range: -30 Degrees to 150 Degrees FIndoor/Outdoor: Indoor
NEC Cord Designation: SJTNominal Outside Dia.: 0.3"
Country of Origin (subject to change): China

Product Description

LCDI Lighted Extension Cord, Indoor, Cord Length 6 ft., 16/2, Max. Amps 13, Voltage 125, NEMA Plug Configuration 5-15P, NEMA Receptacle Configuration 5-15R, Number of Outlets 3, Watts 1625, Jacket Material PVC, NEC Cord Designation SJT, White, Round, Temp. Range -30 Degrees to 150 Degrees F, Power Indicator Yes

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.