KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fork Terminal, Block, #10 Stud, Bare, PK100

POWER FIRST| Zoro #: G1091955| Mfr #: 5UGK6

$9.03 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Connection Material: Copper
Stud Size: #10
Overall Length: 0.630"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1091955 Mfr #: 5UGK6
Connection Material: CopperStud Size: #10
Overall Length: 0.630"Max. Temp.: 302 Degrees F
Wire Range: 22 to 16 AWGSeam: Brazed
Item: Fork TerminalTerminal Type: Block
Insulation Color: BareConnection Type: Crimp
Insulation Type: BareStandards: UL/CuL Listed
Max. Voltage: 600VCountry of Origin (subject to change): Taiwan, Province of China

Description

Fork Terminal, Terminal Type Block, Connection Type Crimp, Insulation Type Bare, Insulation Color Bare, Wire Range 22 to 16 AWG, Stud Size #10, Seam Brazed, Overall Length 0.630 In., Max. Voltage 600V, Max. Temp. 302 Degrees F, Connection Material Copper, Standards UL/cUL Listed, Package Quantity 100

Reviews