KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fork Terminal, Block, #10 Stud, Blue, PK100

POWER FIRST| Zoro #: G1395073| Mfr #: 5WHF7

$24.28 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Connection Material: Copper
Stud Size: #10
Overall Length: 0.866"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1395073 Mfr #: 5WHF7
Connection Material: CopperStud Size: #10
Overall Length: 0.866"Max. Temp.: 221 Degrees F
Wire Range: 16 to 14 AWGSeam: Butted
Item: Fork TerminalTerminal Type: Block
Insulation Color: BlueConnection Type: Crimp
Insulation Type: VinylStandards: UL/CuL Listed
Max. Voltage: 600VCountry of Origin (subject to change): Taiwan, Province of China

Description

Fork Terminal, Terminal Type Block, Connection Type Crimp, Insulation Type Vinyl, Insulation Color Blue, Wire Range 16 to 14 AWG, Stud Size #10, Seam Butted, Overall Length 0.866 In., Max. Voltage 600V, Max. Temp. 221 Degrees F, Connection Material Copper, Standards UL/cUL Listed, Package Quantity 100

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews