DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Fork Terminal, Flangd, #6 Stud, Blue, PK100

POWER FIRST| Zoro #: G2197422| Mfr #: 5UGL3

$8.35 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Waterproof
Connection Material: Copper
Max. Temp.: 221 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2197422 Mfr #: 5UGL3
Features: WaterproofConnection Material: Copper
Max. Temp.: 221 Degrees FMax. Voltage: 600V
Terminal Type: FlangedConnection Type: Crimp
Insulation Color: BlueOverall Length: 0.787"
Standards: UL/CuL ListedStud Size: #6
Seam: ButtedWire Range: 16 to 14 AWG
Item: Fork TerminalInsulation Type: Vinyl
Country of Origin (subject to change): Taiwan, Province of China

Description

Fork Terminal, Terminal Type Flanged, Connection Type Crimp, Insulation Type Vinyl, Insulation Color Blue, Wire Range 16 to 14 AWG, Stud Size #6, Seam Butted, Overall Length 0.787 In., Max. Voltage 600V, Max. Temp. 221 Degrees F, Connection Material Copper, Standards UL/cUL Listed, Features Waterproof, Package Quantity 100

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews