KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fork Terminal, Flangd, #6 Stud, Red, PK100

POWER FIRST| Zoro #: G1880243| Mfr #: 5UGL1

$20.58 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Connection Material: Copper
Stud Size: #6
Overall Length: 0.768"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1880243 Mfr #: 5UGL1
Connection Material: CopperStud Size: #6
Overall Length: 0.768"Max. Temp.: 221 Degrees F
Wire Range: 22 to 16 AWGSeam: Butted
Item: Fork TerminalFeatures: Waterproof
Terminal Type: FlangedInsulation Color: Red
Connection Type: CrimpInsulation Type: Vinyl
Standards: UL/CuL ListedMax. Voltage: 600V
Country of Origin (subject to change): Taiwan, Province of China

Description

Fork Terminal, Terminal Type Flanged, Connection Type Crimp, Insulation Type Vinyl, Insulation Color Red, Wire Range 22 to 16 AWG, Stud Size #6, Seam Butted, Overall Length 0.768 In., Max. Voltage 600V, Max. Temp. 221 Degrees F, Connection Material Copper, Standards UL/cUL Listed, Features Waterproof, Package Quantity 100

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews