KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fork Terminal, Lockng, #10 Stud, Bare, PK100

POWER FIRST| Zoro #: G2079393| Mfr #: 5WHD1

$14.67 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Connection Material: Copper
Stud Size: #10
Overall Length: 0.630"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2079393 Mfr #: 5WHD1
Connection Material: CopperStud Size: #10
Overall Length: 0.630"Max. Temp.: 302 Degrees F
Wire Range: 16 to 14 AWGSeam: Butted
Item: Fork TerminalTerminal Type: Locking
Insulation Color: BareConnection Type: Crimp
Insulation Type: BareStandards: UL/CuL Listed
Max. Voltage: 600VCountry of Origin (subject to change): Taiwan, Province of China

Description

Fork Terminal, Terminal Type Locking, Connection Type Crimp, Insulation Type Bare, Insulation Color Bare, Wire Range 16 to 14 AWG, Stud Size #10, Seam Butted, Overall Length 0.630 In., Max. Voltage 600V, Max. Temp. 302 Degrees F, Connection Material Copper, Standards UL/cUL Listed, Package Quantity 100

Reviews