KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fork Terminal, Lockng, #10 Stud, Blue, PK100

POWER FIRST| Zoro #: G2390622| Mfr #: 4FRD6

$41.31 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Connection Material: Copper
Stud Size: #10
Overall Length: 0.886"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2390622 Mfr #: 4FRD6
Connection Material: CopperStud Size: #10
Overall Length: 0.886"Max. Temp.: 221 Degrees F
Wire Range: 16 to 14 AWGSeam: Butted
Item: Fork TerminalTerminal Type: Locking
Insulation Color: BlueConnection Type: Crimp
Insulation Type: VinylStandards: UL/CuL Listed
Max. Voltage: 600VCountry of Origin (subject to change): Taiwan, Province of China

Description

Crimp Terminal, Terminal Type Locking Fork, Length 0.886 In, Wire Range 16-14 AWG, Color Blue, Insulation Type Vinyl, Stud Size #10 In, Connector Width 0.319 In, Thickness 0.031 In, Barrel Inside Dia 0.091 In, Barrel Length 0.189 In, Max Voltage 600V, Max Temp 167 F, Material of Construction Copper, Tool Code G1039552, Standards UL/CUL, Package Quantity 100

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews