KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fork Terminal, Lockng, #6 Stud, Red, PK100

POWER FIRST| Zoro #: G1557832| Mfr #: 4FRD3

$41.87 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Connection Material: Copper
Stud Size: #6
Overall Length: 0.866"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1557832 Mfr #: 4FRD3
Connection Material: CopperStud Size: #6
Overall Length: 0.866"Max. Temp.: 221 Degrees F
Wire Range: 22 to 16 AWGSeam: Butted
Item: Fork TerminalTerminal Type: Locking
Insulation Color: RedConnection Type: Crimp
Insulation Type: VinylStandards: UL/CuL Listed
Max. Voltage: 600VCountry of Origin (subject to change): Taiwan, Province of China

Description

Crimp Terminal, Terminal Type Locking Fork, Length 0.866 In, Wire Range 22-16 AWG, Color Red, Insulation Type Vinyl, Stud Size #6 In, Connector Width 0.252 In, Thickness 0.03 In, Barrel Inside Dia 0.067 In, Barrel Length 0.189 In, Max Voltage 600V, Max Temp 167 F, Material of Construction Copper, Tool Code G1039552, Standards UL/CUL, Package Quantity 100

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews