Save 20% on Cleaning Supplies We’re here to help! Call (855) 289-9676

12-10 AWG Non-Insulated Locking Fork Terminal #8 Stud PK50

POWER FIRST | Zoro #: G0931427 | Mfr #: 5WHD2

$ 8.79 /pk

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Power First #5WHD2 Specifications

Zoro #: G0931427 Mfr #: 5WHD2
Connection Type: Crimp Max. Temp.: 302 Degrees F
Terminal Type: Locking Max. Voltage: 600V
Seam: Butted Stud Size: #8
Item: Fork Terminal Insulation Type: Bare
Wire Range: 12 to 10 AWG Insulation Color: Bare
Connection Material: Copper Standards: UL/cUL Listed
Terminal Connection: Crimp Overall Length: 0.717"
Country of Origin (subject to change): Taiwan, Province of China

Description

Fork Terminal, Terminal Type Locking, Connection Type Crimp, Insulation Type Bare, Insulation Color Bare, Wire Range 12 to 10 AWG, Stud Size #8, Seam Butted, Overall Length 0.717 In., Max. Voltage 600V, Max. Temp. 302 Degrees F, Connection Material Copper, Tongue Width - Wire Connector 0.33 In., Standards UL/cUL Listed, Package Quantity 50

Reviews