Fork Terminal, Lockng, #8 Stud, Blue, PK100

POWER FIRST| Zoro #: G1268766| Mfr #: 5UGR5

$14.04 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1268766 Mfr #: 5UGR5
Max. Voltage: 600VMax. Temp.: 221 Degrees F
Insulation Color: BlueItem: Fork Terminal
Connection Type: CrimpStud Size: #8
Connection Material: CopperSeam: Butted
Standards: UL ListedWire Range: 16 to 14 AWG
Terminal Type: LockingOverall Length: 0.866"
Insulation Type: NylonCountry of Origin (subject to change): Taiwan

Product Description

Fork Terminal, Terminal Type Locking, Connection Type Crimp, Insulation Type Nylon, Insulation Color Blue, Wire Range 16 to 14 AWG, Stud Size #8, Seam Butted, Overall Length 0.866 In., Max. Voltage 600V, Max. Temp. 221 Degrees F, Connection Material Copper, Standards UL Listed, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.