Fork Terminal, Lockng, #8 Stud, Yellow, PK50

POWER FIRST| Zoro #: G1598737| Mfr #: 5WHD7

$19.29 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Connection Material: Copper
Max. Temp.: 221 Degrees F
Max. Voltage: 600V
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1598737 Mfr #: 5WHD7
Connection Material: CopperMax. Temp.: 221 Degrees F
Max. Voltage: 600VTerminal Type: Locking
Connection Type: CrimpInsulation Color: Yellow
Overall Length: 0.992"Standards: UL/CuL Listed
Stud Size: #8Seam: Butted
Wire Range: 12 to 10 AWGItem: Fork Terminal
Insulation Type: VinylCountry of Origin (subject to change): Taiwan, Province of China

Description

Fork Terminal, Terminal Type Locking, Connection Type Crimp, Insulation Type Vinyl, Insulation Color Yellow, Wire Range 12 to 10 AWG, Stud Size #8, Seam Butted, Overall Length 0.992 In., Max. Voltage 600V, Max. Temp. 221 Degrees F, Connection Material Copper, Standards UL/cUL Listed, Package Quantity 50

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews