KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fork Terminal, Std, #10 Stud, Bare, PK100

POWER FIRST| Zoro #: G1446751| Mfr #: 4FRF9

$13.20 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Connection Material: Copper
Stud Size: #10
Overall Length: 0.630"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1446751 Mfr #: 4FRF9
Connection Material: CopperStud Size: #10
Overall Length: 0.630"Max. Temp.: 257 Degrees F
Wire Range: 16 to 14 AWGSeam: Butted
Item: Fork TerminalTerminal Type: Standard
Insulation Color: BareConnection Type: Crimp
Insulation Type: BareStandards: UL/CuL Listed
Max. Voltage: 600VCountry of Origin (subject to change): Taiwan, Province of China

Description

Crimp Terminal, Terminal Type Block Fork Non-Insulated, Length 0.63 In, Wire Range 16-14 AWG, Stud Size #10 In, Connector Width 0.319 In, Thickness 0.031 In, Barrel Inside Dia 0.091 In, Barrel Length 0.189 In, Max Voltage 600V, Max Temp 257 F, Material of Construction Copper, Tool Code G1039552, Standards UL/CUL, Package Quantity 100

Reviews