BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

16-14 AWG Vinyl Fork Terminal #10 Stud PK100

POWER FIRST| Zoro #: G1748975| Mfr #: 4FRH4

$27.49 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Seam: ButtedMax. Voltage: 600VWire Range: 16 to 14 AWG
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1748975 Mfr #: 4FRH4
Seam: ButtedMax. Voltage: 600V
Wire Range: 16 to 14 AWGItem: Fork Terminal
Standards: UL/CuL ListedMax. Temp.: 221 Degrees F
Insulation Type: VinylConnection Type: Crimp
Stud Size: #10Insulation Color: Blue
Terminal Connection: CrimpConnection Material: Copper
Overall Length: 0.866"Terminal Type: Standard
Country of Origin (subject to change): Taiwan, Province of China

Description

Crimp Terminal, Terminal Type Fork, Length 0.866 In, Wire Range 16-14 AWG, Color Blue, Insulation Type Vinyl, Stud Size #10 In, Connector Width 0.311 In, Thickness 0.031 In, Barrel Inside Dia 0.091 In, Barrel Length 0.189 In, Max Voltage 600V, Max Temp 167 F, Material of Construction Copper, Tool Code G1039552, Standards UL/CUL, Package Quantity 100

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews