Fork Terminal, Std, #10 Stud, Red, PK100

POWER FIRST| Zoro #: G1721176| Mfr #: 5UGT3

$12.39 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1721176 Mfr #: 5UGT3
Max. Voltage: 600VStud Size: #10
Connection Material: CopperSeam: Butted
Standards: UL ListedWire Range: 22 to 16 AWG
Terminal Type: StandardOverall Length: 0.866"
Insulation Type: NylonMax. Temp.: 221 Degrees F
Insulation Color: RedItem: Fork Terminal
Connection Type: CrimpCountry of Origin (subject to change): Taiwan

Product Description

Fork Terminal, Terminal Type Standard, Connection Type Crimp, Insulation Type Nylon, Insulation Color Red, Wire Range 22 to 16 AWG, Stud Size #10, Seam Butted, Overall Length 0.866 In., Max. Voltage 600V, Max. Temp. 221 Degrees F, Connection Material Copper, Standards UL Listed, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.