KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fork Terminal, Std, 1/4in Stud, Yellow, PK25

POWER FIRST| Zoro #: G0316373| Mfr #: 5WHJ4

$34.03 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Connection Material: Copper
Stud Size: 1/4"
Overall Length: 1.614"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0316373 Mfr #: 5WHJ4
Connection Material: CopperStud Size: 1/4"
Overall Length: 1.614"Max. Temp.: 221 Degrees F
Wire Range: 12 to 10 AWGSeam: Brazed
Item: Fork TerminalTerminal Type: Standard
Insulation Color: YellowConnection Type: Crimp
Insulation Type: Heat ShrinkStandards: UL/CuL Listed
Max. Voltage: 600VCountry of Origin (subject to change): Taiwan, Province of China

Description

Fork Terminal, Terminal Type Standard, Connection Type Crimp, Insulation Type Heat Shrink, Insulation Color Yellow, Wire Range 12 to 10 AWG, Stud Size 1/4 In., Seam Brazed, Overall Length 1.614 In., Max. Voltage 600V, Max. Temp. 221 Degrees F, Connection Material Copper, Standards UL/cUL Listed, Package Quantity 25

Reviews