PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Fork Terminal, Std, #6 Stud, Bare, PK100

POWER FIRST| Zoro #: G0781024| Mfr #: 5WHE1

$13.59 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Connection Material: CopperMax. Temp.: 302 Degrees FMax. Voltage: 600V
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0781024 Mfr #: 5WHE1
Connection Material: CopperMax. Temp.: 302 Degrees F
Max. Voltage: 600VTerminal Type: Standard
Connection Type: CrimpInsulation Color: Bare
Overall Length: 0.630"Standards: UL/CuL Listed
Stud Size: #6Seam: Butted
Wire Range: 16 to 14 AWGItem: Fork Terminal
Insulation Type: BareCountry of Origin (subject to change): Taiwan, Province of China

Description

Fork Terminal, Terminal Type Standard, Connection Type Crimp, Insulation Type Bare, Insulation Color Bare, Wire Range 16 to 14 AWG, Stud Size #6, Seam Butted, Overall Length 0.630 In., Max. Voltage 600V, Max. Temp. 302 Degrees F, Connection Material Copper, Standards UL/cUL Listed, Package Quantity 100

Reviews