KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fork Terminal, Std, #6 Stud, Blue, PK25

POWER FIRST| Zoro #: G1068051| Mfr #: 5WHJ5

$17.26 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Connection Material: Copper
Stud Size: #6
Overall Length: 1.122"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1068051 Mfr #: 5WHJ5
Connection Material: CopperStud Size: #6
Overall Length: 1.122"Max. Temp.: 221 Degrees F
Wire Range: 16 to 14 AWGSeam: Brazed
Item: Fork TerminalTerminal Type: Standard
Insulation Color: BlueConnection Type: Crimp
Insulation Type: Heat ShrinkStandards: UL/CuL Listed
Max. Voltage: 600VCountry of Origin (subject to change): Taiwan, Province of China

Description

Fork Terminal, Terminal Type Standard, Connection Type Crimp, Insulation Type Heat Shrink, Insulation Color Blue, Wire Range 16 to 14 AWG, Stud Size #6, Seam Brazed, Overall Length 1.122 In., Max. Voltage 600V, Max. Temp. 221 Degrees F, Connection Material Copper, Standards UL/cUL Listed, Package Quantity 25

Reviews