Fork Terminal, Std, #6 Stud, Red, PK100

POWER FIRST| Zoro #: G0394362| Mfr #: 5UGR7

$11.96 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0394362 Mfr #: 5UGR7
Max. Voltage: 600VInsulation Type: Nylon
Max. Temp.: 221 Degrees FInsulation Color: Red
Item: Fork TerminalConnection Type: Crimp
Stud Size: #6Connection Material: Copper
Seam: ButtedStandards: UL Listed
Wire Range: 22 to 16 AWGTerminal Type: Standard
Overall Length: 0.866"Country of Origin (subject to change): Taiwan

Product Description

Fork Terminal, Terminal Type Standard, Connection Type Crimp, Insulation Type Nylon, Insulation Color Red, Wire Range 22 to 16 AWG, Stud Size #6, Seam Butted, Overall Length 0.866 In., Max. Voltage 600V, Max. Temp. 221 Degrees F, Connection Material Copper, Standards UL Listed, Package Quantity 100

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.