KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fork Terminal, Std, #6 Stud, Yellow, PK50

POWER FIRST| Zoro #: G0369013| Mfr #: 5UGN9

$17.22 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Connection Material: Copper
Stud Size: #6
Overall Length: 1.004"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0369013 Mfr #: 5UGN9
Connection Material: CopperStud Size: #6
Overall Length: 1.004"Max. Temp.: 167 Degrees F
Wire Range: 12 to 10 AWGSeam: Butted
Item: Fork TerminalTerminal Type: Standard
Insulation Color: YellowConnection Type: Crimp
Insulation Type: VinylStandards: UL listed
Max. Voltage: 600VCountry of Origin (subject to change): Taiwan, Province of China

Description

Fork Terminal, Terminal Type Standard, Connection Type Crimp, Insulation Type Vinyl, Insulation Color Yellow, Wire Range 12 to 10 AWG, Stud Size #6, Seam Butted, Overall Length 1.004 In., Max. Voltage 600V, Max. Temp. 167 Degrees F, Connection Material Copper, Standards UL Listed, Package Quantity 50

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews