Fork Terminal, Std, #6 Stud, Yellow, PK50

POWER FIRST| Zoro #: G2096945| Mfr #: 5UGR9

$12.13 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2096945 Mfr #: 5UGR9
Max. Voltage: 600VStud Size: #6
Connection Material: CopperSeam: Butted
Standards: UL ListedWire Range: 12 to 10 AWG
Terminal Type: StandardOverall Length: 1.004"
Insulation Type: NylonMax. Temp.: 221 Degrees F
Insulation Color: YellowItem: Fork Terminal
Connection Type: CrimpCountry of Origin (subject to change): Taiwan

Product Description

Fork Terminal, Terminal Type Standard, Connection Type Crimp, Insulation Type Nylon, Insulation Color Yellow, Wire Range 12 to 10 AWG, Stud Size #6, Seam Butted, Overall Length 1.004 In., Max. Voltage 600V, Max. Temp. 221 Degrees F, Connection Material Copper, Standards UL Listed, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.