PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Fork Terminal, Std, #8 Stud, Red, PK100

POWER FIRST| Zoro #: G2472093| Mfr #: 5WHE5

$15.81 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Connection Material: CopperMax. Temp.: 221 Degrees FMax. Voltage: 600V
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2472093 Mfr #: 5WHE5
Connection Material: CopperMax. Temp.: 221 Degrees F
Max. Voltage: 600VTerminal Type: Standard
Connection Type: CrimpInsulation Color: Red
Overall Length: 0.866"Standards: UL/CuL Listed
Stud Size: #8Seam: Butted
Wire Range: 22 to 16 AWGItem: Fork Terminal
Insulation Type: VinylCountry of Origin (subject to change): Taiwan, Province of China

Description

Fork Terminal, Terminal Type Standard, Connection Type Crimp, Insulation Type Vinyl, Insulation Color Red, Wire Range 22 to 16 AWG, Stud Size #8, Seam Butted, Overall Length 0.866 In., Max. Voltage 600V, Max. Temp. 221 Degrees F, Connection Material Copper, Standards UL/cUL Listed, Package Quantity 100

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews