Fork Terminal, Std, #8 Stud, Red, PK25

POWER FIRST| Zoro #: G1761365| Mfr #: 5UGJ8

$17.29 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Connection Material: Copper
Stud Size: #8
Overall Length: 1.165"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1761365 Mfr #: 5UGJ8
Connection Material: CopperStud Size: #8
Overall Length: 1.165"Max. Temp.: 221 Degrees F
Wire Range: 22 to 16 AWGSeam: Brazed
Item: Fork TerminalTerminal Type: Standard
Insulation Color: RedConnection Type: Crimp
Insulation Type: Heat ShrinkStandards: UL/CuL Listed
Max. Voltage: 600VCountry of Origin (subject to change): Taiwan, Province of China

Description

Fork Terminal, Terminal Type Standard, Connection Type Crimp, Insulation Type Heat Shrink, Insulation Color Red, Wire Range 22 to 16 AWG, Stud Size #8, Seam Brazed, Overall Length 1.165 In., Max. Voltage 600V, Max. Temp. 221 Degrees F, Connection Material Copper, Standards UL/cUL Listed, Package Quantity 25

Reviews