PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Fork Terminal, Std, #8 Stud, Yellow, PK25

POWER FIRST| Zoro #: G2225212| Mfr #: 5WHJ2

$22.07 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Connection Material: CopperMax. Temp.: 221 Degrees FMax. Voltage: 600V
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2225212 Mfr #: 5WHJ2
Connection Material: CopperMax. Temp.: 221 Degrees F
Max. Voltage: 600VTerminal Type: Standard
Connection Type: CrimpInsulation Color: Yellow
Overall Length: 1.319"Standards: UL/CuL Listed
Stud Size: #8Seam: Brazed
Wire Range: 12 to 10 AWGItem: Fork Terminal
Insulation Type: Heat ShrinkCountry of Origin (subject to change): Taiwan, Province of China

Description

Fork Terminal, Terminal Type Standard, Connection Type Crimp, Insulation Type Heat Shrink, Insulation Color Yellow, Wire Range 12 to 10 AWG, Stud Size #8, Seam Brazed, Overall Length 1.319 In., Max. Voltage 600V, Max. Temp. 221 Degrees F, Connection Material Copper, Standards UL/cUL Listed, Package Quantity 25

Reviews