Shop Alternate Products
This Product is Discontinued
Power First
12-10 AWG Vinyl Flanged Fork Terminal #10 Stud PK50 (Discontinued)
Mfr # 4FRJ5
Zoro # G2258986
This Product is Discontinued
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Vinyl
- Stud Size #10
- Insulation Color Yellow
- Max. Temp. 221 Degrees F