Fork Terminl, Lckng, 1/4in Stud, Yellw, PK50

POWER FIRST| Zoro #: G1834935| Mfr #: 4FRD8

$20.53 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Connection Material: Copper
Stud Size: 1/4"
Overall Length: 0.992"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1834935 Mfr #: 4FRD8
Connection Material: CopperStud Size: 1/4"
Overall Length: 0.992"Max. Temp.: 221 Degrees F
Wire Range: 12 to 10 AWGSeam: Butted
Item: Fork TerminalTerminal Type: Locking
Insulation Color: YellowConnection Type: Crimp
Insulation Type: VinylStandards: UL/CuL Listed
Max. Voltage: 600VCountry of Origin (subject to change): Taiwan, Province of China

Description

Crimp Terminal, Terminal Type Locking Fork, Length 0.992 In, Wire Range 12-10 AWG, Color Yellow, Insulation Type Vinyl, Stud Size 1/4 In, Connector Width 0.472 In, Thickness 0.039 In, Barrel Inside Dia 0.134 In, Barrel Length 0.236 In, Max Voltage 600V, Max Temp 167 F, Material of Construction Copper, Tool Code G1039552, Standards UL/CUL, Package Quantity 50

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews